Knob With recessed handle
Furniture knob brass with recessed handle
KNOB-BRS-CYLFORM-(NI)-MATT-D12MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Height (H) | 24.5 mm |
Diameter (D) | 12 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!