Knitted hat NEON
Knitted hat, Thinsulate
KNITTED HAT ORANGE
Art.-no. M036031999
EAN 4250856234548
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lined knitted hat
- 3M Thinsulate insulation
- Slightly reflective all-around
- Optimal fit
Datasheets(X)
Colour | Orange |
Size | One size |
Material | 100% acrylic |
Material of lining | 100% polyester |
Padding | 65% polypropylene, 35% polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |