Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Kids' boots

CHILDBOOT GREY 33

Art.-no. M487071033

EAN 4251012163818

-,--
price per selected packing unit
| Individual prices for customers after login
Kids' boots

Art.-no. M487071033

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The breathable and comfortable kids' boots are made with the watertight MODYTEX® membrane. Reflective materials also ensure visibility.
  • Breathable suede

  • Watertight, breathable Modytex membrane

  • Reflective inserts

  • Skid-resistant PU sole

  • Ankle protection

  • Approx. 285 g per shoe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

33

Material of shoes upper

Suede

Foot width

10.5 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information