Keyed alike skeleton key for NP bearing cylinder
Skeleton key for bearing cylinder, NP S6
SKLTNKEY-(F.PRFLCYL-BEARCYL-NP6)-GS2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Large key bow
- Key number stamped on key
Specified dimensions not binding. Subject to technical changes!
Suitable for all simultaneously locking 6-pin profile cylinders NP from Würth
![]() | |
Material | Brass |
Closure | GS 2 |
Key number | RW27760 |
Surface | Nickel plated |
Type of closure | Keyed alike |
Length | 59.6 mm |
Height | 23.9 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt