Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Keyboard CFT3100 with Bluetooth technology

Wireless keyboard CFT3100
KEYBRD-WREL-F.DRLOKDRIV-CFT3100-SILVR

Art.-no. 0688580250

EAN 4062856847198

-,--
price per selected packing unit
| Individual prices for customers after login
Keyboard CFT3100 with Bluetooth technology

Art.-no. 0688580250

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum operating convenience: simply enter an individually created numerical code
  • Door locked/unlocked and opened by way of code input via Bluetooth technology

  • Access authorisations can be granted

  • Easy, flexible and wireless assembly

  • Maximum security with AES 128-bit encryption and keycard

  • Backlit display with high-quality touch surface

  • Easy teach-in via app
Notice

A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.



Teach-in of max. one CFA3100 door drive possible. Up to 27 different codes can be created via the keypad.



The keypad must be mounted within the Bluetooth range.



Not compatible with FCA3000.

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Simply tap the display gently and it is woken from sleep mode and is ready for the access code to be entered.

Area of application

Private area, Object area

Suitable for

Door lock drive CFA3100

Type of assembly

Surface-mount, Screw-on

Material of cover

Plastic

Material of housing

Plastic

Colour of the cover

Silver

DIN direction

DIN R/L

Max. number of users

27 PCS

Data transmission type

Bluetooth technology

Frequency

2.4 GHz

Min./max. ambient temperature

-10 to 55 °C

IP protection class

IP 54

Number of rechargeable batteries/batteries

4 PCS

Battery designation

1.5 V Mignon LR6

EC declaration of conformity (CE)

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door drive CFA3100 with Bluetooth technology

DRLOKDRIV-CFA3100-SILVER

Maximum operating comfort for a door, as it can be locked and unlocked via app, finger scan or keypad
x 1 pcs
Door drive CFA3100 with Bluetooth technology

DRLOKDRIV-CFA3100-WHITE

Maximum operating comfort for a door, as it can be locked and unlocked via app, finger scan or keypad
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CSS3000 screen

SCRN-(F.WRELKEYBRD-CSS3000)-SILVR

Maximum ease of use, as better display readability and protection against third parties reading the code input
x 1 pcs
CSS3000 screen

SCRN-(F.WRELKEYBRD-CSS3000)-WHTE

Maximum ease of use, as better display readability and protection against third parties reading the code input
x 1 pcs
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information