Keyboard CFT3100 with Bluetooth technology
Wireless keyboard CFT3100
AY-DRLOKDRIV-WIRELESS-KEYPAD-CFT3100-SIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Door locked/unlocked and opened by way of code input via Bluetooth technology
- Access authorisations can be granted
- Easy, flexible and wireless assembly
- Maximum security with AES 128-bit encryption and keycard
- Backlit display with high-quality touch surface
- Easy teach-in via app
A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.
Teach-in of max. one CFA3100 door drive possible. Up to 27 different codes can be created via the keypad.
The keypad must be mounted within the Bluetooth range.
Not compatible with FCA3000.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
Simply tap the display gently and it is woken from sleep mode and is ready for the access code to be entered.
![]() | |
Area of application | Private area |
Suitable for | Door lock drive CFA3100 |
Type of assembly | Surface-mount |
Material of cover | Plastic |
Material of housing | Plastic |
Colour of the cover | Silver |
DIN direction | DIN R/L |
Max. number of users | 27 PCS |
Data transmission type | Bluetooth technology |
Frequency | 2.4 GHz |
Min./max. ambient temperature | -10 to 55 °C |
IP protection class | IP 54 |
Number of rechargeable batteries/batteries | 4 PCS |
Battery designation | 1.5 V Mignon LR6 |
EC declaration of conformity (CE) | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!