Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Key switch

Key switch
KEYSWTCH-OW

Art.-no. 0688007020
EAN 4099618027802
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
Easy operation via the profile cylinder
  • For short-term release of the door drive, e.g. for night functions
Notice

The 30 x 10 mm half cylinder must be ordered separately.



Delivery time approx. 10 working days

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of assembly

Flush-mount

Mounting option

Wall installation

Material

Fibre glass reinforced plastic

Material of housing

Aluminium

Length

75 mm

Width

75 mm

Height

56 mm

Colour

Grey

Environmental Product Declaration

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ETS 73 with compass arm, single leaf

SWNGDROPR--ETS73-SGS-D-A2

Electronic swing door operator for doors up to 400 kg that have no requirements for fire or smoke protection
x 1 pcs
ETS 64 R IMR with slide rail, single leaf

SWNGDROPR-ETS64R-IRM-GSD-A2

Electronic swing door operator for doors that meet fire or smoke protection requirements
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
NP profile half cylinder In 6-pin system

PRFLCYL-NP-H-6PIN-ML-(NI)-30X10MM