Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Key switch IP 44

Key switch IP 44
KEY-SWITCH-OW-IP44

Art.-no. 0688007022

EAN 4099618027819

-,--
price per selected packing unit
| Individual prices for customers after login
Key switch IP 44

Art.-no. 0688007022

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy operation via the outdoor profile cylinder
  • Surface-mounted version

  • For short-term release of the door drive, e.g. for night functions

  • The key switch cover can only be removed when the profile cylinder is in the release position
Notice

The 30 x 10 mm half cylinder must be ordered separately


Delivery time approx. 10 working days

Dimensions subject to change. Subject to technical changes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of assembly

Screw-on

Mounting option

Wall installation

Material

Aluminium / plastic / steel

Material of housing

Die-cast aluminium

Length

90 mm

Width

75 mm

Height

65 mm

Colour

Grey

Nominal voltage

250 V

IP protection class

IP 44

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ETS 73 with compass arm, single leaf

SWNGDROPR--ETS73-SGS-D-A2

Electronic swing door operator for doors up to 400 kg that have no requirements for fire or smoke protection
x 1 pcs
ETS 64 R IMR with slide rail, single leaf

SWNGDROPR-ETS64R-IRM-GSD-A2

Electronic swing door operator for doors that meet fire or smoke protection requirements
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
NP profile half cylinder In 6-pin system

PRFLCYL-NP-H-6PIN-ML-(NI)-30X10MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information