Key rosette pair AL 30
Rosette pair AL 30
DH-ALU-AL30-ROS-CK-F1/SILVER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Base escutcheon mounted separately for easier access and using exclusively metric screws
Combination option
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For private living areas.
![]() | |
Punched-hole | PC |
Suitable for | Apartment entrance doors, Interior doors |
Fire protection certified | No |
Material | Aluminium-plastic |
Surface | Anodised |
Colour | Silver F1 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
