Key, high profile DIN 6885 steel, type AS
DIN 6885 steel, shape AS
FEATHKEY-DIN6885-AS-10X8X70
Art.-no. 509731070
EAN 4046777780635
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The position of the thread may vary
Datasheets(X)
![]() | |
Width (b1) | 10 mm |
Height (h1) | 8 mm |
Length (l1) | 70 mm |
Material | Steel |
Surface | Plain |
Form | AS |
DIN | 6885 |
Thread type 2 x nominal diameter 2 | M3 |
RoHS-compliant | Yes |
