Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Key garage 787

Key lock box 787
AY-KEYGARAGE-787-BLACK-SIVER

Art.-no. 0688190250

EAN 4065746471428

-,--
price per selected packing unit
| Individual prices for customers after login
Key garage 787

Art.-no. 0688190250

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For secure storage of keys or small valuables for authorised persons
  • Sturdy metal housing with die-cast zinc flap

  • Individually adjustable 4-digit numeric code

  • Protective flap with sliding mechanism

  • Wall mounting with screw connections

  • Holds up to 14 plastic cards or 20 keys

  • Removable key hook for more convenience when storing keys
Application area

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fast and easy access for groups of frequently changing people (e.g. tradespeople, service, holiday guests, car rental, apartment buildings, construction sites).

Area of application

Private area, Object area, Construction industrie

Suitable for

Key, Plastic cards

Material

Die-cast zinc

Colour

Black, Silver

Surface

Lacquered

Type of closure

Keyed different

Type of assembly

Screw-on

Length

119 mm

Width

82 mm

Height

42 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
NP profile double cylinder In 6-pin system

PRFLCYL-NP-DB-6PIN-ML-(NI)-DL-30X30MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information