Key fob Oval
Key fob oval
KEYFOB-PRNT-LEATHER-OVAL-BLACK-1SIDE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Attractive metal and leather combination
With striking chrome trim
Highly legible and durable advertising image
Logo hot embossed
Assorted selections possible (please state when placing your order)
Datasheets(X)
Colour | Black |
Material | Steel/leather |
Printed strip width x printed strip height | 42 x 26 mm |
Number of embossed sides | 1 PCS |
Minimum order quantity | 100 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!