Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Řazení
Nalezeno položek: 30, počet verzí: 58
For sticking onto the profiles for current installation, for covering the screw holes
For groove installation in the top and bottom panel
For screwing or gluing onto the top and bottom sections
For screwing onto sliding door
For mounting in the upper guide rail and the lower runner
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
For recessed installation and bonding into upper shelf
For recessed installation and gluing into the top panel
For mounting in the upper guide rail
For recessed installation and tensioning using rotary bars in the upper shelf
For recessed installation and screwing into upper shelf
For recessed installation and gluing into upper and lower sections
Assembly aid for the damping activator
For drilling in and screwing on with wooden sliding doors
Prevents collision of rear-running sliding doors
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
Optional for screwing below the top panel, which can also be done at any time
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
For screwing in front of the upper section or under the base on the bottom section
Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
Quick and simple assembly thanks to innovative clip technology
Used for covering front door runners
Existuje ještě více výsledků vyhledávání. Pro přesnější výsledek ještě podrobněji specifikujte zadání.
Zkontrolujte zadání nebo použijte jiný výraz pro vyhledávání.