Stačí pouze tři kroky, abyste mohli naplno využívat všechny funkce e-shopu.
Prodej pouze živnostníkům a právnickým subjektům
Kód QR již není platný. Kliknutím na následující tlačítko jej znovu aktivujete.
Řazení
Nalezeno položek: 23, počet verzí: 57
Pro zatlačení do otvoru
Universal, adjustable holder for tablets from 7 to 13 inches and smartphones
Kartáček zajišťuje flexibilní možnosti otevírání
Lockable drawer, with rotating front panel for left and right lock positioning
The beakers can be easily adjusted to the side bars and create a modern individual colour accent
Stylish transport box for personal work equipment
Universal, adjustable holder for laptops from 10 to 17 inches
Adjustable in height/width and 360° swivel
For two monitors; can be flexibly rotated 360° for working in portrait or landscape mode
Particularly suitable for mounting sneeze guard screens, privacy screens and dividers with a thickness of 2 mm to 40 mm
For single monitors; can be flexibly rotated 90° for working in portrait or landscape mode
For bridging table frames up to 50 mm in height
For single monitors; can be flexibly rotated 360° for working in portrait or landscape mode
The ergonomic monitor arm for individual monitors impresses not only with its slim and timeless aesthetics, but also with its very high-quality workmanship
Lockable drawer, powder-coated steel
The ergonomic monitor arms for two monitors are effective not only due to their slim and timeless aesthetics, but also thanks to their very high-quality workmanship
For two monitors; can be flexibly rotated 90° for working in portrait or landscape mode
High-quality flexible cable routing adjustable to the height of the desk or office table
Existuje ještě více výsledků vyhledávání. Pro přesnější výsledek ještě podrobněji specifikujte zadání.
Zkontrolujte zadání nebo použijte jiný výraz pro vyhledávání.