Podrobné informace, další obrázky a dokumenty získáte výběrem jednotlivých položek v následující tabulce.
3M self-adhesive hook and loop fast. tape SJ387BP
The 3M™ Dual Lock™ flexible pressure lock consists of a polyolefin backing with small mushroom heads that create a strong bond when pressed together (audibly) but can be opened and closed up to 1,000 times. Unlike conventional fastening systems, such as screws or rivets, no holes that impair the optical appearance of the surface are required. SJ387B is equipped with a high-performance, modified acrylate adhesive and is suitable for bondings on a large number of materials, e. g. on high- and low-energy plastics, metals and many powder coatings.
Zaregistrujte se a získáte přístup k více než 125 000 produktů.
Varianty
Volba hodnoty barvy RAL
POZOR: Zobrazení barvy na obrazovce se liší od skutečného barevného odstínu!