KSP-1 LED clothes rail profile
LED clothes rail profile KSP-1
CLTHRLPRFL-F.LGHTSTR-(KSP-1)-3,0M-SILV
Art.-no. 0976502664
EAN 4062856544431
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Aluminium clothes rail profile for mounting in wardrobes or clothes cabinets
- Mounting on the side of the unit or through the upper shelf with wall mounts (separate accessories)
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length | 3000 mm |
Width | 12 mm |
Height | 35.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
