KLAPP-FIX PLUS number plate holder unprinted
Number plate holder Klapp-Fix Plus unprinted
NPH-(KLAPPFIX-PLUS)-NEUTRAL-520MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Attractive design that blends in seamlessly with the vehicle aesthetics
- Single-piece system with folding frame for simple and quick installation
- Unprinted design
- Suitable for standard number plate sizes to ensure universal use
- Made from robust polypropylene material to provide durability and resistance
- Classic black design
Please use key (art. no. 0825990) to open.
Datasheets(X)
Ideal for quick and secure mounting of vehicle number plates.
Design | Unprinted |
Suitable for number-plate size | 520 x 110 mm |
Height | 134 mm |
Width | 532 mm |
Material | PP - Polypropylene |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!