Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

KL draw bolt For M12-M63 and PG9-PG48 hole punchers

Ball bearing draw bolt
TENSSCR-HOPNCH-KL-WS27-D19XL75MM

Art.-no. 0619719075
EAN 4038898193401
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
Width across flats

27 mm

Screw diameter

19 mm

Screw length

75 mm

Drill diameter

19.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information