KL draw bolt For M12-M63 and PG9-PG48 hole punchers
Ball bearing draw bolt
TENSSCR-HOPNCH-KL-WS17-D9,5XL50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Width across flats | 17 mm |
Screw diameter | 9.5 mm |
Screw length | 50 mm |
Drill diameter | 10.0 mm |