Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

KIM 44 Profi locking rod For optimal load securing in the vehicle interior.

Lock bar KIM 44 Profi
EXPNDRTL-PRTION(1550-2050)KIM44P

Art.-no. 071392 220
EAN 4058794201871
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
For optimal load securing in vehicle interiors

Large adjustment area with spring pressure for vertical use



Made from high-strength aluminium tube


Very light, for optimum handling and the highest locking force BC.



  • Protective sleeve protects the load from damage by the locking bar

  • Forged telescopic bolt ensures secure hold in the rail

  • Stable, long-lasting quality — recyclable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Positive locking

Locking force

300 daN

Min./max. adjustment range

1550-2050 mm

Pipe diameter

44 mm

Mounting option

Horizontal
Vertical

Bolt diameter

19 mm

Suitable for hole diameter

20 mm

Suitable for rod diameter

8 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information