KIM 44 Profi locking rod
Lock bar KIM 44 Profi
EXPNDRTL-PRTION(1550-2050)KIM44P
Art.-no. 071392 220
EAN 4058794201871
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Large adjustment area with spring pressure for vertical use
Made from high-strength aluminium tube
Very light, for optimum handling and the highest locking force BC.
- Protective sleeve protects the load from damage by the locking bar
- Forged telescopic bolt ensures secure hold in the rail
- Stable, long-lasting quality — recyclable
Datasheets(X)
Positive locking
Locking force | 300 daN |
Min./max. adjustment range | 1550-2050 mm |
Pipe diameter | 44 mm |
Mounting option | Horizontal, Vertical |
Bolt diameter | 19 mm |
Suitable for hole diameter | 20 mm |
Suitable for rod diameter | 8 |
Material | Aluminium |