KH-ST 14 clothes hook rack
Clothes hook rack KH-ST 14
CLTHHOK-KH-ST-14-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
Width | 120 mm |
Height | 50 mm |
Depth | 32.8 mm |