KH-A 5 clothes hook With mounting plate for concealed mounting
Clothes hook KH-A 5
CLTHHOK-KH-A-5-STAINLESS-STEEL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel |
Surface structure | Brushed |
Width | 83 mm |
Height | 178 mm |
Depth | 48 mm |
Diameter | 50 mm |