Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

KBL MZUV cable tie made of polyamide with metal tongue, UV-resistant, black

Cable tie KBL MZUV PA metal latch approval black
CBLTIE-METLATCH-BLCK-4,8X186MM

Art.-no. 0502271141

EAN 4099618352034

-,--
price per selected packing unit
| Individual prices for customers after login
KBL MZUV cable tie made of polyamide with metal tongue, UV-resistant, black

Art.-no. 0502271141

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cable tie for bundling cables, cable harnesses and hoses in outdoor and indoor installations with increased requirements for minimum tensile strength

Corrosion resistant


  • Patented anti-magnetic closure with metal latch made of type 316 stainless steel

  • Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.

  • Infinitely adjustable, robust and insensitive to vibrations and external influences

  • Suitable for indoor and outdoor applications


No sharp edges and a secure fit


  • Rounded and smooth exterior to prevent damage to the insulation of cables etc.

  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed points

  • The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle


Quick installation and easy handling


  • Slightly angled, pointed tie end and single-piece wedge closure

  • Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm

  • No additional assembly tools required


Increased safety for the user


  • Increased tensile strength values compared to standard cable ties with plastic latches


Convenient packaging for selected dimensions


  • Tool-free opening due to perforation

  • Resealable packaging with zip closure

  • With Euro perforation
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

The UV-resistant cable ties meet the ISO 4892-2 standard: Plastics - Synthetic irradiation or weathering in equipment - part 2: xenon-arc lamps. 1,000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 1565 standards for UV-resistant cable ties.



This test procedure involves a short test. This results of this test cannot be extrapolated to determine the actual service life of cable ties under irradiation or weathering with UV lights.


A number of factors may impair the degree of correlation between short tests with laboratory light sources and the actual exposure to external light sources under real operating conditions:


a) Differences in the spectral distribution of laboratory light sources and daylight


b) Weathering or irradiation periods in which ongoing weathering and irradiation with light from a laboratory light source without any phases of darkness is used


c) Weathering or irradiation conditions under which very frequent changes between high and low test temperatures arise or unrealistic temperature shocks are created


d) Unrealistically high or low humidity levels


e) Lack of biological agents or pollutants.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor applications such as:


  • Photovoltaic systems

  • Switch cabinet construction

  • Electrical and building installations

  • Vehicle manufacturing

  • Vehicle workshops

  • Maintenance workshops

Width

4.8 mm

Length

186 mm

Min./max. bundle diameter

3-48 mm

Min. tensile force

220 N

Min./max. temperature resistance

-60 to +105 °C

Material

PA 6.6 V-2 - Polyamide

Flammability

V2

Ultraviolet resistance

Yes

Silicone-free

Yes

Halogen-free

Yes

Colour

Black

Design

With threading aid

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie tensioner made of aluminium, for plastic cable ties

COLLET-CBLTIE-F.PLASTICCABLETIE

For tensioning and cutting plastic cable ties
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information