Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

KBL MZ cable tie made of polyamide with metal tongue, natural

Cable tie KBL MZ PA metal latch approval natural
CBLTIE-METLATCH-NAT-4,8X361MM

Art.-no. 0502271016

EAN 4099618351785

-,--
price per selected packing unit
| Individual prices for customers after login
KBL MZ cable tie made of polyamide with metal tongue, natural

Art.-no. 0502271016

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cable tie for bundling cables, cable harnesses and hoses in indoor installations with increased requirements for minimum tensile strength

Corrosion-resistant


  • Anti-magnetic closure with metal tongue made of type 316 stainless steel

  • Excellent binding behaviour even under the most demanding conditions such as humidity, heat, cold etc.

  • Robust and insensitive to vibrations and external influences

  • Suitable for indoor applications


No sharp edges and a secure fit


  • Rounded and smooth exterior to prevent damage to the insulation of cables etc.

  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed points

  • The light texturing on the inside of the tie ensures that the cable tie sits securely on the cable bundle


Quick installation and easy handling


  • Slightly angled, pointed tie end and single-piece wedge closure

  • Insertion aid with angled tie ends 2.3 + 3.6 + 4.8 mm

  • No additional assembly tools required


Increased safety for the user


  • Increased tensile strength values compared to standard cable ties with plastic latches


Convenient packaging for selected dimensions


  • Perforation for easy opening

  • Resealable packaging with zip closure

  • With Euro perforation
Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals

  • Not UV-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor applications such as:


  • Switch cabinet construction

  • Electrical and building installations

  • Vehicle manufacturing

  • Vehicle workshops

  • Maintenance workshops

Width

4.8 mm

Length

361 mm

Min./max. bundle diameter

3-102 mm

Min. tensile force

222 N

Min./max. temperature resistance

-60 to +85 °C

Material

PA 6.6 V-2 - Polyamide

Flammability

V2

Silicone-free

Yes

Halogen-free

Yes

Colour

Natural

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie tensioner made of aluminium, for plastic cable ties

COLLET-CBLTIE-F.PLASTICCABLETIE

For tensioning and cutting plastic cable ties
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information