KBL 1 self-adhesive base
Mounting base for gluing
ADHMNT-SA-CBLTIE-W8,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High degree of flexibility due to two-way and four-way input, which enables easy adaptation to different cable routings
- Ideal for securely fastening cable ties
- Easy to use and quick to install due to the self-adhesive backing, also suitable for screw or rivet attachment
- Suitable for a wide range of temperatures
Datasheets(X)
- Suitable for adhesive, screw or rivet attachment
- For use in switch cabinet construction, mechanical engineering and in control systems
Suitable for cable tie width max. | 4.8 mm |
Length x width | 25.3 x 25.3 mm |
Height | 7 mm |
Diameter of hole | 4.3 mm |
Material | PA 6.6 - Polyamide |
Colour | Natural |
Min. installation temperature | 15 °C |
Min./max. temperature resistance | -35 to 85 °C |
Adhesive base | Acrylate |
Halogen-free | Yes |
Silicone-free | Yes |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Shelf life from production | 24 Month |