KBL 1 screw base
Mounting base for screwing
SCRSKTBRD-BAND-4,8MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Twist-proof attachment and bundling
- Prism-shaped pad ensures cables are securely held
- Suitable for a wide range of temperatures
Datasheets(X)
- Suitable for screw or rivet attachment
- For use in switch cabinet construction, mechanical engineering and in control systems
![]() | |
Suitable for cable tie width max. | 3.6 mm |
Length x width | 15 x 9.5 mm |
Diameter of hole (c) | 3.7 mm |
Height (h) | 7.2 mm |
Material | PA 6.6 - Polyamide |
Colour | Natural |
Min. installation temperature | -10 °C |
Min./max. temperature resistance | -35 to 85 °C |
Halogen-free | Yes |
Silicone-free | Yes |
Flammability | Self-extinguishing in accordance with UL94 V2 |
