KB fire protection fabric
Fire protection bandage KB SR
FPSLEV-INTUM-FP-LS-20X1,10M-GREY-22SM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Grey exterior, light grey interior
- Snug-fitting installation or installation running along profile
- No special suspension devices required
- Short installation time
- Simple installation even in hard-to-reach areas
- Easy retrofitting
- Dust-free application
- Low grammage
- According to the MLAR (German fire protection directive), those cables covered with the KB SR fire protection fabric are classified as electrical cables with improved fire rating. (Low flammability and low smoke development)
- Can be used in damp rooms or areas with constant wetness
- The fire protection fabric consists of a glass filament fabric and complies with building material class, class C-s2 d0 according to DIN EN 13501-1, only inside buildings. Normal flammability, class E according to DIN EN 13501-1, for outside applications
- The KB SR fire protection bandage has a fire protection coating on the light-grey interior that foams up in the event of a fire
- The grey exterior of the carrier fabric has a PU coating and can be subjected to damp cleaning without impairing the fire protection characteristics
Up to building class 3 the fire protection fabric KB SR is approved without the consent of the building supervision below. In addition, the permissibility of application on cables and cable systems along rescue routes is to be decided upon in individual cases by the respective building supervisory board, e.g. in conjunction with the fire protection concept.
Technical approval of fire protection fabric KB SR Z-56.217-3602
To be used in system E5
- KB fire protection fabric
Fire protection fabric (fire protection bandage) for preventing fire from occurring and preventing fire from spreading through cables and cable systems.
- Installed with overlap of ≥ 5 cm at the lengthwise and crosswise joints
- At least every 50 cm, the bandage is secured with the universal tensioning strap and a suitable turnbuckle or wire, and can therefore be loosened at any time for retrofitting
- As the bandage is thin-walled and the lengthwise and crosswise joints of the bandage are formed only by overlapping, most of the heat generated by the cables can dissipate
- Please see the precise installation information in the installation instructions and in the DIBt National technical approval
Length | 20 m |
Width | 1.10 m |
Area | 22 m² |
Colour | Grey, White |
Building material class | B1 - Of low flammability |
Building material class conditions | in accordance with DIN 4102 |
Material | Glass filament |
Thickness | 0.7 mm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt