Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

KB fire protection fabric

Fire protection bandage KB SR
FPSLEV-INTUM-FP-LS-10X1,10M-GREY-11SM

Art.-no. 0893304611
EAN 4046777995091
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
Fire protection sleeve that foams up in case of a fire, for preventing the fire from spreading via cables, cable bundles and cable conduits. Approved as “weak smoker”
  • Grey exterior, light grey interior

  • Snug-fitting installation or installation running along profile

  • No special suspension devices required

  • Short installation time

  • Simple installation even in hard-to-reach areas

  • Easy retrofitting

  • Dust-free application

  • Low grammage

  • According to the MLAR (German fire protection directive), those cables covered with the KB SR fire protection fabric are classified as electrical cables with improved fire rating. (Low flammability and low smoke development)

  • Can be used in damp rooms or areas with constant wetness

  • The fire protection fabric consists of a glass filament fabric and complies with building material class, class C-s2 d0 according to DIN EN 13501-1, only inside buildings. Normal flammability, class E according to DIN EN 13501-1, for outside applications

  • The KB SR fire protection bandage has a fire protection coating on the light-grey interior that foams up in the event of a fire

  • The grey exterior of the carrier fabric has a PU coating and can be subjected to damp cleaning without impairing the fire protection characteristics
Notice

Up to building class 3 the fire protection fabric KB SR is approved without the consent of the building supervision below. In addition, the permissibility of application on cables and cable systems along rescue routes is to be decided upon in individual cases by the respective building supervisory board, e.g. in conjunction with the fire protection concept.

Technical approval of fire protection fabric KB SR Z-56.217-3602

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used in system E5


  • KB fire protection fabric


Fire protection fabric (fire protection bandage) for preventing fire from occurring and preventing fire from spreading through cables and cable systems.

Instructions
  • Installed with overlap of ≥ 5 cm at the lengthwise and crosswise joints

  • At least every 50 cm, the bandage is secured with the universal tensioning strap and a suitable turnbuckle or wire, and can therefore be loosened at any time for retrofitting

  • As the bandage is thin-walled and the lengthwise and crosswise joints of the bandage are formed only by overlapping, most of the heat generated by the cables can dissipate

  • Please see the precise installation information in the installation instructions and in the DIBt National technical approval

Length

10 m

Width

1.10 m

Area

11 m²

Colour

Grey
White

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102

Material

Glass filament

Thickness

0.7 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal tensioning strap

UNITENSSTR-A2-W8MM-L5M

For creating hose clamps with custom sizes and shapes in conjunction with turnbuckle
x 1 pcs
Turnbuckle

TRNBCKL-UNISTRPRTNR-A2-W.SCR-STEEL-(ZN)

For creating hose clamps with custom sizes and shapes in conjunction with universal tensioning strap
x 25 pcs
Assembly set For fire protection bandage KB

ASMBY-SET-F.FPSLEV-INTUM

Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
x 1 pcs
Winding wire For wrapping mineral wool insulation and intumescent strips to meet fire protection requirements

WINDWRE-(ZN)-(A1K)-1,0MMX100M-0,5KG

For wrapping mineral wool insulation and intumescent strips with fire protection requirements
x 10 pcs