Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

KALTSCHMELZ® device KSG-E For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels

COLDMELT device KSG-E
MLTDEV-(KSG-E)-500W

Art.-no. 07029061
EAN 4046777091748

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels. As a screw connection point and as preparation for the mounting of fittings

Quick application


  • The anchor can be inserted in only a few seconds.

  • No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.


Enables high withdrawal resistance in lightweight panels



Versatile


  • Wide range of anchors for different panel thicknesses

  • Anchors for mounting chipboard screws, Euro screws and eccentric connectors


Easy to use


The device merely needs to be adjusted using the selection ring to one of two anchor diameters (eccentric or screw anchor) — no further adjustments are required.



Reproducible work results


Once adjusted, the device delivers uniform work results.



Cost-effective


  • Minimum costs for KALTSCHMELZ® anchors

  • No additional costs for adhesive
Notice

KALTSCHMELZ® technology


The application of mechanical vibrations in the ultrasonic range (20,500 Hz) causes the KALTSCHMELZ® anchors to move. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.

Würth KALTSCHMELZ®(cold-melt) technology is based on the trademarked WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaLightweight panels made from wooden materials
Instructions
  • Create drill hole using the special drill bit (follow the instructions)

  • Clean the drill hole

  • Insert the KALTSCHMELZ® anchor into the drill hole

  • Ensure the cold-melt anchor is in place by pressing firmly

  • Position the KALTSCHMELZ® device and connect the anchor to the plate

  • Plate can be used immediately

Min./max. nominal voltage

220 / 240 V/AC

Max. input current

2.5 A

Power input

500 W

Work frequency

20500 Hz

Weight of machine

1.7 kg

Length x width x height

250 x 120 x 160 mm

KALTSCHMELZ® device KSG-E For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels including:
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

ORSYBULL
Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information