Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

KALTSCHMELZ® device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels

COLDMELT device KSG-E Caravan
MLTDEV-(KSG-E-CARAVAN)-500W

Art.-no. 07029062
EAN 4058794094060

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels. As a screw connection point and as preparation for the mounting of fittings

Quick application


  • The anchor can be inserted in just a few seconds.

  • No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.


Allows high extraction values in lightweight panels



Flexible applications


  • Wide range of anchors for various panel thicknesses

  • Anchors for attaching chipboard screws, Euro screws

  • Cup connectors for caravans


Easy to use


The device merely needs to be adjusted using the selection ring to one of two anchor diameters (cup connector or screw anchor) — no further adjustments are required.



Reproducible work results


Once adjusted, the device delivers uniform work results.



Cost effective


  • Low-cost results for COLDMELT® anchor

  • No additional costs for adhesive
Notice

COLDMELT® technology


The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the COLDMELT® anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.

Würth COLDMELT® technology is based on the rights-protected WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaLightweight panels made from wooden materials
Instructions
  • Drill a hole with the special drill (following the instructions)

  • Clean the hole

  • Insert the COLDMELT® anchor into the hole

  • Ensure that the COLDMELT® anchor is seated securely by pressing firmly

  • Apply the COLDMELT® device and bind the anchor to the panel

  • The panel can be used for other purposes immediately

Min./max. nominal voltage

220 / 240 V/AC

Max. input current

2.5 A

Power input

500 W

Work frequency

20500 Hz

Weight of machine

1.7 kg

Length x width x height

250 x 120 x 160 mm

KALTSCHMELZ® device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels including:
Machine case
0 x
Machine case

CASE-ORSYBULL-MASTER

ORSYBULL
Description: ORSY® BULL machine cases
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information