K 540i angle grinder
Cordless power cutter K 540i
PWRCTR-AKKU-540I-D250/25-3MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The integrated braking function ensures greater operational safety
- The excellent power-to-weight ratio creates an ideal balance
- It offers a cutting depth of 100 mm with adjustable cutting disc protection and is perfect for wet and dry cutting
- The ergonomic and easy-to-use K 540i is characterised by its low vibration
- A 250 mm diamond cutting disc is already included in the scope of delivery
Datasheets(X)
For general use on construction sites, masonry work and landscaping.
Nominal voltage | 36 V |
Max. cutting disc diameter. | 250 mm |
Weight of machine with rechargeable battery | 6.1 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!