Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Jumbo 900 Clipper block stone saw

Block stone saw Jumbo 900 Clipper
STNSAW-EL-JUMBO900

Art.-no. 9501022924

EAN 4068362184147

-,--
price per selected packing unit
| Individual prices for customers after login
Jumbo 900 Clipper block stone saw

Art.-no. 9501022924

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful motor, impressive cutting disc, sophisticated design, large protective cover, stable steel frame and rollers
  • The block stone saw really stands out with its powerful motor for the most demanding cutting tasks

  • Equipped with an impressive cutting disc, it enables precise and efficient cutting

  • The sophisticated design ensures efficient access to all components as well as easy handling and operation

  • A large protective cover offers protection during operation

  • The stable steel frame ensures secure footing

  • Due to the integrated castors, the saw is easy to transport and extremely flexible to use

  • With a maximum mitre angle of 90 degrees, it offers a wide range of applications

  • The high idling speed ensures quick and clean cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use on construction sites, especially when cutting large bricks and concrete blocks

  • Ideal for precise and efficient cutting in the construction industry

Width

1080 mm

Max. mitre angle

0 Degree

Height

1700 mm

Max. idle speed

928 rpm

Power input

7.5 kW

Length

2310 mm

Weight of machine

360 kg

Nominal voltage

400 V

RoHS-compliant

Yes

Max. washer diameter

900 mm

Max. cutting length

720 mm

Protection class

Protection class III/safety extra-low voltage

Table width

720 mm

Table length

800 mm

Max. cutting disc diameter.

900 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diamond cutting disc, long-life, construction materials, abrasive

CUTDISC-DIA-LL-WET-CNSTMAT-B60/55-900

For wet cutting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information