Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Juice Booster 2 mobile charging station

Mobile charging station Juice Booster 2
CHRGSTA-ELVEH-(JUICE BOOSTER)-EU

Art.-no. 9501007664
EAN 4062856630868
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
Flexible, mobile charging station with up to 22 kW charging capacity
  • Suitable for both standard domestic power and high-current sockets

  • Depending on the power connection and vehicle, fully automatic setting of the maximum charging capacity

  • Completely watertight, impact-resistant and dustproof (IP 67)

  • Can be driven over with a wheel load of up to three tonnes

  • Built-in RCCB-AEV circuit breaker

  • Includes temperature monitoring at the power connection


Scope of delivery


  • Juice Booster II including transport case with self-adhesive hook-and-loop strip for attachment to the luggage compartment carpet

  • Adapter for 230 V connection//1 x 13 A//max. 2.9 kW

  • Adapter for CEE 32 connection//3 x 32 A//max. 22 kW

TÜV certified to IEC 62752

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For service vehicles, workshops, sales rooms in car dealerships and private use as a mobile wallbox

Min./max. input voltage

230-400 V

Min./max. temperature conditions

-25 to 45 °C

Nominal current

32 A

Cable length

5 m

IP protection class

IP 67

Product weight (per item)

8.800 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Mobile charging station Juice Booster II

SP-ADAPTER-CEE16-3PHASE-RED

x 1 pcs
Mobile charging station Juice Booster II

SP-ADAPTER-TYPE2

x 1 pcs
Mobile charging station Juice Booster II

SP-EXTENSIONCABLE-L5M

x 1 pcs
Mobile charging station Juice Booster II

SP-WLMNT-WO.LOOK