Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Juice Booster 2 mobile charging station

Mobile charging station Juice Booster 2
CHRGSTA-ELVEH-(JUICE BOOSTER)-EU

Art.-no. 9501007664
EAN 4062856630868

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, mobile charging station with up to 22 kW charging capacity
  • Suitable for both standard domestic power and high-current sockets

  • Depending on the power connection and vehicle, fully automatic setting of the maximum charging capacity

  • Completely watertight, impact-resistant and dustproof (IP 67)

  • Can be driven over with a wheel load of up to three tonnes

  • Built-in RCCB-AEV circuit breaker

  • Includes temperature monitoring at the power connection


Scope of delivery


  • Juice Booster II including transport case with self-adhesive hook-and-loop strip for attachment to the luggage compartment carpet

  • Adapter for 230 V connection//1 x 13 A//max. 2.9 kW

  • Adapter for CEE 32 connection//3 x 32 A//max. 22 kW

TÜV certified to IEC 62752

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For service vehicles, workshops, sales rooms in car dealerships and private use as a mobile wallbox

Min./max. input voltage

230-400 V

Min./max. temperature conditions

-25 to 45 °C

Nominal current

32 A

Cable length

5 m

IP protection class

IP 67

Product weight (per item)

8.800 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Mobile charging station Juice Booster II

SP-ADAPTER-CEE16-3PHASE-RED

x 1 pcs
Mobile charging station Juice Booster II

SP-ADAPTER-TYPE2

x 1 pcs
Mobile charging station Juice Booster II

SP-EXTENSIONCABLE-L5M

x 1 pcs
Mobile charging station Juice Booster II

SP-WLMNT-WO.LOOK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information