Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Joist hanger 2.0 mm One piece

Joist hanger one-part, angled inwards
JOISTHNG-(INTCRANKED)-100X140X2,0

Art.-no. 0681109140
EAN 4011231560702
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
With inner wings for connecting beams to posts in visible areas. Suitable for wood/wood, wood/concrete or wood/steel connections
  • Beams under uniaxial load can be connected to posts of the same width

  • Wings angled inwards

  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm of thickness 2.0 mm in accordance with EN 10367:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA–09/0021

Notice

Nail edge clearances in the post must be observed in line with EC5 when designing connections with biaxial loads!


The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.


Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

European Technical Approval ETA–09/0021

Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections of timber joists to wood, concrete or steel in visible areas

Instructions

Suitable fasteners:


  • Ribbed nail in line with EN 14592: 4.0 x 40 to 100 mm.

  • ASSY 3.0 Combi in line with ETA 11/0190: d = 10, 12 mm.

  • Bolts according to manufacturers' specifications: d = 10, 12 mm.

  • Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300

Width x height

100 x 140 mm

Thickness

2 mm

Number of D 5 mm holes in subcarrier nJ + main carrier nH

12 + 22 PCS

Number of D 13 mm holes in subcarrier nJ/main carrier nH

0 + 4 PCS

Weight

416 g

Depth of underside

80 mm

Material

Steel

Surface

Hot dip galvanized

Width of wing on nut

34 mm

Approval

ETA-09/0021

Material designation

S250GD

Material standard

DIN EN 10326:2004

Number of pieces

1 PCS

Depth of upper side

42 mm

Partial and complete nailing of Würth joist hanger 2.0 mm with internal wings
Characteristic load-bearing capacities of Würth joist hangers 2.0 mm; internal wings with Würth comb/anchor nails
Art. no.Format in mmComplete nailingPartial nailing
Fz,down,RkFz,up,RkFy,RkFz,down,RkFz,up,RkFy,Rk
4x404x604x404x604x404x604x404x604x404x604x404x60
Characteristic load-bearing capacities of Würth joist hangers 2.0 mm; internal wings with Würth ASSY 3.0 joist hanger screws
Art. no.Format in mmComplete screw connectionPartial screw connection
Fz,down,RkFz,up,RkFy,RkFz,down,RkFz,up,RkFy,Rk
5x405x505x405x505x405x505x405x505x405x505x405x50
Parameters of Würth joist hanger 2.0 mm; internal wings according to ETA-08/0021
Art. no.Format w/h (mm)Width (mm)Height (mm)Complete nailingPartial nailing
nHnJkH,1kH,2e1e2nHnJkH,1kH,2e1e2
[pcs][pcs] mmmm[pcs][pcs] mmmm
Factor table for rated values
NKLContinuouslyLongMediumShortShort/very shortVery short
0681 089 12080/12016,024,59,415,26,29,57,812,16,710,63,75,7
0681 109 140100/14021,030,113,521.497,611,711,717,27,712,23,96,1
0681 110 160120/16027,338,719,530,510,015,313,420,112,517,25,28,0
0681 110 180140/18033,142,925,038,511,417,517,925,813,721,06,39,7
0681 089 12080/12025,628,021,323,412,113,916,218,712,814,07,38,3
0681 109 140100/14029,932,725,628,015,317,717,118,712,814,08,39,7
0681 110 160120/16038,442,134,137,419,722,721,323,417,118,710,612,3
0681 110 180140/18042,746,738,442,122,926,425,628,021,323,412,714,7
0681 089 12080/12080120181025,913,553183910611,910,0397627
0681 109 140100/140100140221234,819,7864112212619,511,3636826
0681 110 160120/160120160261647,529,72079197314822,120,013951324
0681 110 180140/180140180301859,839,218792248161032,621,612621510
10,4620,5380,6150,6920,7690,846
20,4620,5380,6150,6920,7690,846
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
Comb nail / anchor nail

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X75MM

Galvanised steel, blue coated (A2K)
x 250 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-125-M12X220

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-145-M12X240

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-160-M12X255

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X140

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X145

x 10 pcs