Jointed hook wrench with pin
Articulated hook wrench with pins
ARTICULATED HOOK WRENCH WS 60 -90MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min. clamping width | 60 mm |
Max. clamping width | 90 mm |
Min./max. clamping width | 60-90 mm |
Length | 250 mm |
Diameter of tenon | 5.5 mm |
Surface | Burnished |
Product weight (per item) | 270 g |