Jointed hook wrench with pin
Articulated hook wrench with pins
ARTICULATED HOOK WRENCH WS 35 - 60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min. clamping width | 35 mm |
Max. clamping width | 60 mm |
Min./max. clamping width | 35-60 mm |
Length | 170 mm |
Diameter of tenon | 4 mm |
Surface | Burnished |
Product weight (per item) | 65 g |