Jointed hook wrench with nose
Articulated hook wrench with nose
ARTICULATED HOOK WR W. NOSE WS 90-155MM
Art.-no. 1952001437
EAN 4056807684994
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With a hanging hole
- Extended hook and Shank
- Extra reinforced rivet
- Rounded edges for a improved and optimised handling
Datasheets(X)
Min. clamping width | 90 mm |
Max. clamping width | 155 mm |
Min./max. clamping width | 90-155 mm |
Length | 290 mm |
Surface | Burnished |
Product weight (per item) | 450.000 g |