Jointed hook wrench with nose
Articulated hook wrench with nose
ARTICULATED HOOK WR W. NOSE WS 155-230MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With a hanging hole
- Extended hook and Shank
- Extra reinforced rivet
- Rounded edges for a improved and optimised handling
Min. clamping width | 155 mm |
Max. clamping width | 230 mm |
Min./max. clamping width | 155-230 mm |
Length | 420 mm |
Surface | Burnished |
Product weight (per item) | 1200.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt