Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Jointed-head ratchet 1/4"

Jointed head ratchet 1/4 inch
RTCH-JNTHD-1/4IN
ZEBRA

Art.-no. 071411021
EAN 4038898255185
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
  • Standard: DIN 3122, ISO 3315

  • Head: 72 teeth, 5° angle of rotation, 17 teeth engage on tightening for greater power transfer with a narrower angle of rotation than on many conventional ratchets

  • Design: chrome-plated

  • Maintenance instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

Length (L1)

151 mm

Ratchet head height with square (B2)

28 mm

Ratchet diameter (D2)

16 mm

Spare parts for this product:
Maintenance set For 1/4 inch and 3/8 inch reversible ratchet with turntable

MAINTSET-RTCH-1/4IN-3/8IN-NEW

ZEBRA