Joint with clamping lever die-cast zinc
Joint with clamping lever die-cast zinc
PIVOTCON-LL-ZN-192°-SLOT8/10-40X30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
RoHS-compliant | Yes |
Profile type | I + B |
Suitable for min./max. flute width (N) | 8-10 mm |
Length (l1) | 40 mm |
Width (b1) | 40 mm |
Height (h1) | 30 mm |
Shaft height (h2) | 8 mm |
Opening angle | 192 Degree |
Product weight (per item) | 338 g |