Joint with clamping lever
Joint with clamping lever die-cast zinc
PIVOTCON-LL-ZN-192°-SLOT8/10-40X30MM
Art.-no. 4952600249
EAN 4056807472379
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Option of connecting two profiles or surface elements
- Can be fixed at any angle
- Integrated groove fixings for groove 8 and groove 10
- Continuous adjustment of the friction resistance of the joint via screws and tilting clamping lever
- Joint can be fixed in a defined position
Datasheets(X)
![]() | |
Material | Die-cast zinc |
RoHS-compliant | Yes |
Profile type | I, B |
Suitable for min./max. flute width (N) | 8-10 mm |
Length (l1) | 40 mm |
Width (b1) | 40 mm |
Height (h1) | 30 mm |
Diameter of hole (d1) | 8.5 mm |
Shaft height (h2) | 8 mm |
Opening angle | 192 Degree |
