Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Joint tape Trennfix

Joint tape Trennfix
JNTTPE-TRENNFIX-65MM

Art.-no. 0519400065
EAN 4065746021548
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Würth Trennfix – paper jointing tape for connecting joints
  • Specially coated self-adhesive paper jointing tape that effectively separates two components from each other and thus prevents cracking at component connections

  • Adheres well to all regular surfaces and remains shape-stable even under humidity

  • Quick and easy assembly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For structural separation in dry walling

Instructions

The application surface must be dry and free from grease, chips and dust.

Length

50 m

Width

65 mm

Material

Paper

Width of adhesive tape

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information