Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Joint smoother Uni

Joint smoother set Uni 3 pieces
JNTSMTHR-UNI-SET2-RED-3PCS

Art.-no. 0891184004
EAN 4049557275420
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
Slim shape and high flexibility

Practical set of 3


  • Broad range of applications

  • Flexible working

  • Precise application in a variety of usages


Handy shape


  • Can also be used in hard-to-reach places

  • User-friendly


Precise scraping edge



Optimum joint surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Spray the sealant surface and Uni joint smoother with sealant smoothing agent and apply light pressure to scrape the sealant joint. Wipe off excess sealant. Always keep the joint smoother moist during application.

Included in delivery

Radii 4, 6, 8, 10, 12, 14

Material

Plastic

Colour

Red

Length

95 mm

Width

5 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants