Joint smoother Uni
Joint smoother set Uni 3 pieces
JNTSMTHR-UNI-SET1-RED-3PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Practical set of 3
- Broad range of applications
- Flexible working
- Precise application in a variety of usages
Handy shape
- Can also be used in hard-to-reach places
- User-friendly
Precise scraping edge
Optimum joint surface
Spray the sealant surface and Uni joint smoother with sealant smoothing agent and apply light pressure to scrape the sealant joint. Wipe off excess sealant. Always keep the joint smoother moist during application.
Included in delivery | Angle 5, 6, 8, 10, 90°; radius 3 |
Material | Plastic |
Colour | Red |
Length | 95 mm |
Width | 5 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt