Joint sealing tape VKP® Trio Basic

Joint sealing tape, VKP trio basic
SEALTPE-RAL-VKP-TRIO-BASIC-75/5-14MM-8M

Art.-no. 0875337505

Prices for customers after login

Joint sealing tape VKP® Trio Basic

Art.-no. 0875337505

Prices for customers after login

Quantity

PU

x5 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Joint sealing tape in line with BG2 for indoor and outdoor sealing and insulating of window and door joints

Sealing and insulation in a single step


  • Very simple application

  • Considerable time is saved during installation


Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements


  • Middle area provides thermal insulation

  • The inside is airtight and more resistant to vapour diffusion than the outside

  • The outside has 300 Pa sealing against driving rain


Safe for humans and the environment



Surface unevenness is reliably evened out in the specified joint area

Notice

VKP Trio Basic is not permanently UV-resistant. Permanently cover the tape on the outside, for instance with a ETICS system, panelling or plaster. Seal with VKP Plus for outdoor joints.


We recommend using outdoor flexible tape or EPDM outdoor sealing tape in the bottom joint area. The expansion speed of VKP Trio Basic depends on the temperature. Store the tape in a cool location in case of high temperatures and in a warm location in case of low temperatures.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Application area

For sealing and insulating indoor window and door joints in new-builds and redevelopment projects. Suitable for joints covered retrospectively on the exterior, such as multi-skinned masonry or when covered with a heat-insulating composite system. Suitable for building up to 20 m in height.

Colour

Black

Backing material

PUR foam

Width

75 mm

Min./max. joint width for watertightness in driving rain

5-14 mm

Length of roll

8 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-30 to 80 °C

Building material class/conditions

B2 / in accordance with DIN 4102

Ultraviolet resistance

4 months, outdoor weathering

Shelf life from production/conditions

9 Month / at 20°C

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-10/2-BLACK-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 30 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-10/3-BLACK-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 30 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/2-BLACK-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/3-BLACK-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/4-BLACK-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/6-BLACK-5,6M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/8-BLACK-4,3M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-20/4-BLACK-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 15 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-25/10-BLACK-6,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-35/18-BLACK-4M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 8 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-10/2-GREY-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 30 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-10/3-GREY-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 30 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/2-GREY-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/3-GREY-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/4-GREY-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/6-GREY-5,6M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-15/8-GREY-4,3M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 20 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-18/2-GREY-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 16 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-20/4-GREY-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 15 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-25/10-GREY-6,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 12 pcs
Sealing tape VKP® PLUS

SEALTPE-(VKP-PLUS)-35/18-GREY-4M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa
x 8 pcs
Flexible tape adhesive

ADH-PLA-FLEXTAPE-CARTRIDGE-310ML

Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
Flexible tape adhesive

ADH-PLA-FLEXTAPE-POUCH-600ML

Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
x 20 pcs
Flexible tape adhesive plus

ADH-PLA-(FLEXTAPE PLUS)-CARTRIDGE-310ML

ECOLINE
Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
Flexible tape adhesive plus

ADH-PLA-(FLEXTAPE PLUS)-POUCH-600ML

ECOLINE
Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
x 20 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information