Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Joint seal WÜTOP® Flex-Plus

Connector seal, WÜTOP Flex-Plus
CONSEAL-ALU-(FLEX-PLUS)-BROWN-280MM

Art.-no. 0681018041

EAN 4046778536583

-,--
price per selected packing unit
| Individual prices for customers after login
Joint seal WÜTOP® Flex-Plus

Art.-no. 0681018041

-,--
price per selected packing unit
Quantity
PU
x 10 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions. Due to the special embossing, WÜTOP Flex-Plus can be perfectly adapted to all shapes and curvatures.

Ideal alternative to sheet metal and lead flashing



Material adapts perfectly to roof surface:


The embossed surface structure allows it to be optimally moulded to the roof and easily bent in any direction



No harmful heavy metals such as lead



UV and weather-resistant



Paint-coated surface allows optimum adaptation to the respective tile



Permanently elastic, temperature-resistant butyl adhesive with high adhesive strength on almost all substrates



Rounded edges prevent hand injuries

Application area
3D mouldability thanks to surface embossing.
Optimum sealing of junctions (chimneys, skylights, dormers etc.).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Cut WÜTOP® Flex-Plus to the required length using scissors. Roughly fit the material to the shape of the roof and pull the cover film off the adhesive coating on the back. Firmly press onto the tiles and smooth down into the trough. WÜTOP® Flex-Plus can also be overlapped. Ensure that overlapping sections are adhered and pressed down very carefully, especially in corner areas. We recommend using a rubberised pressure roller for pressing down the product. If WÜTOP® Flex-Plus is run up onto building components (e.g. chimneys), the upper edge must be fitted with a conventional cap strip and sealed with a permanently elastic sealant.



To ensure good, lasting adhesion, note the following:


  • Only use in temperatures from +5°C

  • The substrate must be clean and dry and free of dust and grease

  • WÜTOP® Flex-Plus must be accurately adjusted to the contour of the substrate and pressed down firmly

  • Conduct your own adhesion tests on tiles with silicone coatings

Colour

Brown

Length of roll

5 m

Roll width

280 mm

Length

10 m

Number of rolls

2 PCS

Min. processing temperature

5 °C

Material thickness

120 µm

Ultraviolet resistance

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-CLEAR-310ML

Sealant for sealing in sloped and flat roof areas
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-WHITE-310ML

Sealant for sealing in sloped and flat roof areas
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-GREY-310ML

Sealant for sealing in sloped and flat roof areas
Sealant Seal Flex

SEAL-FLEX-SEALFLEX-BLACK-310ML

Sealant for sealing in sloped and flat roof areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information