Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Joint mortar CERAfix® 506

Joint mortar CERAfix 506
JNTCOMPD-(CERAFIX-506)-WHITE-5KG

Art.-no. 5875101506

EAN 4056807085722

-,--
price per selected packing unit
| Individual prices for customers after login
Joint mortar CERAfix® 506

Art.-no. 5875101506

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For natural stone and ceramic floor and wall coverings from 1 to 10 mm

For universal use


  • Suitable for natural stone and ceramic coverings

  • Can be used in underfloor and wall heating


Water- and dirt-repellent


  • Joints have a smooth surface

  • Very easy to clean

  • Water-insoluble


Resistant to water and alternating freezing/thawing


  • Suitable on indoor and outdoor critical surfaces

  • Can be used in wet rooms exposed to high stresses

  • Low tendency to effloresce


Dust-reduced



Smooth and malleable application


  • Minimal force required when fitting

  • Good edge adhesion

  • Elutriatable

  • Higher daily output
Notice

Colour deviations due to physical construction conditions and different ceramics and natural stone surfaces are not covered by the warranty.


Do not add water or fresh joint mortar to joint mortar that has already started to harden to make it processable again. Increased danger of discolouration!

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

CERAfix 506 is a flexible, ductile and water-repellent joint mortar for filling joints between all absorbent and non-absorbent ceramic floor coverings, such as fine earthenware, stoneware and earthenware plates, brick tiles as well as natural stone coatings in bathrooms, showers and living areas, on terraces, balconies and loggias as well as on façades and for heated screed and jointless floors. CERAfix 506 joint mortar is suitable for indoor and outdoor surfaces. It is characterised by easy application and good edge adhesion. The joints are completely filled and have a smooth surface. CERAfix 506 is suitable for filling joints in wall and floor tiles with a joint width of 1–10 mm.

Instructions

Surface:


The joints must be clean, dry, free from adhesives, mortar and separating substances. Moisten the absorbent surfaces and tiles evenly before filling the joints.



Application:


Mix joint mortar CERAfix 506 (5 kg) with 1.25 litres of clean water with a paint stirrer in a clean bucket until it has turned into a homogeneous and smooth compound. Give the product 5 minutes to mature and then stir thoroughly again. Always keep to the same mixing ratio to avoid colour differences.



Apply the product with a rubber filler/wiper or a tile jointing float in a diagonal direction until it is flush. Do not mix with other materials.



Clean the tiling with a moist sponge or a moist sponge float after having rubbed down surplus joint mortar. The joints should be cleaned in a diagonal or horizontal direction to prevent washing off the mortar and to achieve a clean joint pattern. Remove the remaining mortar streaks with the sponge float and clean water; repeat if necessary. Regularly replace the dirty water with fresh water.



The new joint filling must be protected from any influences that may affect the hardening process, such as high temperatures, direct sunlight, wind, rain, frost and subsequent moisture penetration.



Consumption values are guideline values and depend heavily on surface and processing methods


  • 0.4–0.6 kg/m² at 3 mm joint width

  • 0.8–1.2 kg/m² at 5 mm joint width

  • 2.0–2.5 kg/m² at 8 mm joint width

Chemical basis

Cement

Colour

Edelweiss

Mixing ratio

approx. 220 ml water/kg

May be walked on after max.

2 h

Min./max. processing temperature

5 to 25 °C

May be walked on in following conditions

at 20°C and 50% relative humidity

Max. application quantity in weight/area

1.8 kg/m²

Weight of content

5 kg

Min. compressive strength

15 N/mm²

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone acetate bathroom unit

SILSEAL-ACE-WETROOM-ANTHRACITE-310ML

Special sealant for tiling and wet rooms
Silicone acetate bathroom unit

SILSEAL-ACE-WETROOM-NOBLY-310ML

Special sealant for tiling and wet rooms
Silicone acetate bathroom unit

SILSEAL-ACE-WETROOM-MANHATTAN-310ML

Special sealant for tiling and wet rooms
Silicone acetate bathroom unit

SILSEAL-ACE-WETROOM-BAHAMABEIGE-310ML

Special sealant for tiling and wet rooms
Silicone acetate bathroom unit

SILSEAL-ACE-WETROOM-CONCRETEGREY-310ML

Special sealant for tiling and wet rooms
Silicone acetate bathroom unit

SILSEAL-ACE-WETROOM-SANITARYGREY-310ML

Special sealant for tiling and wet rooms
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information