Joint mortar CERAfix® 505 For natural-stone and ceramic floor and wall coverings. Joint width from 2 to 25 mm
Joint mortar CERAfix 505
JNTCOMPD-(CERAFIX-505)-BAHAMABEIGE-5KG
CERAFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/231350.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/983241.jpg)
Register now and access more than 125,000 products
For universal use
- Suitable for natural stone and ceramic coverings
- Can be used in underfloor and wall heating
Comes in a bucket
- Resealable container
- Simplified storage and transport, even with opened containers
Water- and dirt-repellent
- Joints have a smooth surface
- Very easy to clean
- Water-insoluble
Resistant to water and alternating freezing/thawing
- Suitable on critical indoor and outdoor surfaces
- Can be used in wet rooms exposed to high stresses
- Low tendency to effloresce
Reduces the amount of dust
Smooth and malleable application
- Minimal force required when fitting
- Good edge adhesion
- Elutriatable
- Higher daily output
Colour deviations may occur due to temperature differences, structural conditions and different ceramics, natural stone coverings. We make no guarantee with regard to colour variations.
Do not add water or fresh joint mortar to joint mortar that has already started to harden to make it processable again. Increased danger of discolouration!
In the case of polished porcelain stoneware and various natural stone coverings, colour pigments can bind themselves in the surface of the tiles in any micropores that may be present. A strong colour contrast between the tile and joint therefore is not recommended. In case of doubt, perform test grouting. Do not use a dry cloth when cleaning, as otherwise there is a risk of discolouration by rubbing dried grout into the moist joint.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
CERAfix 505 is a flexible, ductile and water-repellent joint mortar for filling joints between all absorbent and non-absorbent ceramic floor coverings, such as fine earthenware, stoneware and earthenware plates, brick tiles as well as natural stone coatings in bathrooms, showers and living areas, on terraces, balconies and loggias as well as on façades, in swimming pools, industry facilities, and for heated screed and jointless floors. CERAfix 505 joint mortar is also suitable for critical indoor and outdoor surfaces. It is characterised by easy application and good edge adhesion. The joints are completely filled and have a smooth surface. CERAfix 505 is suitable for filling joints in wall and floor tiles with a joint width of 2–25 mm.
WÜRTH CERAfix 505 corresponds to the classification CG 2 WA.
Surface:
The joints must be clean, dry, free from adhesives, mortar and separating substances. Moisten the absorbent surfaces and tiles evenly before filling the joints.
Application:
Mix joint mortar CERAfix 505 (5 kg) with 1.25 litres of clean water with a paint stirrer in a clean bucket until it has turned into a homogeneous and smooth compound. Give the product 5 minutes to mature and then stir thoroughly again. Always keep to the same mixing ratio to avoid colour differences.
Apply the product with a rubber filler/wiper or a tile jointing float in a diagonal direction until it is flush. Do not mix with other materials.
Clean the tiling with a moist sponge or a moist sponge float after having rubbed down surplus joint mortar. The joints should be cleaned in a diagonal or horizontal direction to prevent washing off the mortar and to achieve a clean joint pattern. Remove the remaining mortar streaks with the sponge float and clean water; repeat if necessary. Regularly replace the dirty water with fresh water.
The new joint filling must be protected from any influences that may affect the hardening process, such as high temperatures, direct sunlight, wind, rain, frost and subsequent moisture penetration.
Consumption values are guideline values and depend heavily on surface and processing methods
- 0.4-0.6 kg/m² for 3 mm joint width
- 0.8-1.2 kg/m² for 5 mm joint width
- 2.0-2.5 kg/m² for 8 mm joint width
- 3.5-4.0 kg/m² for 12 mm joint width
- 9.0-10.0 kg/m² for 25 mm joint width
Chemical basis | Cement, classified as sand |
Colour | Bahama beige |
Mixing ratio | 1.25 - 1.5 l water for 5 kg |
Max. working life | 3 h |
May be walked on after max. | 7 h |
May be walked on in following conditions | at 20°C and 65% relative humidity |
Full resilience | 48 h |
Conditions for full resilience | at 20°C and 65% relative humidity |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Min. application quantity in weight/area | 0.4 kg/m² |
Max. application quantity in weight/area | 0.6 kg/m² |
Application quantity conditions | for 3-mm joint width |
Weight of content | 5 kg |
Container | Bucket |
Min. compressive strength | 21 N/mm² |
Max. flexural strength | 4.5 N/mm² |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | cool and dry storage area. Protect from humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!